DESCRIPTION

  • For use with half-round or K-style gutter systems
  • Galvanized 26 gauge round pipe

Roof Top Metal 4 in. 26 ga. Galvanized Plain Round Pipe

RPRP264

Length:

SPECIFICATIONS

Diameter
4 in
Gauge
26
Length
10 ft
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY