DESCRIPTION

  • Clean, contemporary lines designed to blend with home's fascia board
  • Curved bond 26 gauge fascia gutter
  • Deep profile allows for heavy amounts of rainfall to be moved off of roofline quickly

Roof Top Metal 5-1/4 x 25 in. 26 ga Curved Bond Fascia Gutter

RGUCW51426B25

Type:

SPECIFICATIONS

Gauge
26
Height
5-1/4 in
Length
25 in
Material
Steel
Type
Curved Bond Fascia

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY