5-1/4 x 25 in. 26 ga Plain Fascia Gutter

You last purchased this on
 
Roof Top Metal Products

5-1/4 x 25 in. 26 ga Plain Fascia Gutter

This product requires certification to purchase.
You last purchased this on
 
Roof Top Metal Products

5-1/4 x 25 in. 26 ga Plain Fascia Gutter

  • Fast #
  • Part #RGUPW51426B25
  • Item #2304038
  • Manufacturer Part #GUPW51426B25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plain bond 26 gauge fascia gutter
  • Requires Certification

Specifications

Gauge (metal):
26 ga
Height:
5-1/4 in
Length:
25 in
Material:
Steel
Product Type:
Plain Bond Fascia