20 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Leader Pipe

You last purchased this on
 
Roof Top Metal Products

20 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Leader Pipe

This product requires certification to purchase.
You last purchased this on
 
Roof Top Metal Products

20 ft. x 1-3/4 x 2-3/4 in. 26 ga Bond Leader Pipe

  • Fast #
  • Part #RLP13423426B20
  • Item #2304044
  • Manufacturer Part #LP13423426B20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bond leader pipe, 26 gauge
  • Requires Certification

Specifications

Gauge (metal):
26 ga
Height:
1-3/4 in
Length:
20 ft
Material:
Steel
Width:
2-3/4 in