DSL 65 PD Blower
Roots™ Universal Rai® DSL 65 PD Blower
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two year factory warranty
- Features thrust control with Dual splash oil lube on the gear and the drive end
- Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
- Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull
Specifications
- Collection:
- Roots™ Universal Rai®
- Diameter:
- 1-3/8 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Cast Iron, Alloy Steel
- Pressure - Maximum:
- 15 psi
- Product Type:
- Positive Displacement Blower