5 gal Plastic Lid With Gasket in White
5 gal Plastic Lid With Gasket in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Diameter:
- 12-1/4 in
- Height:
- 1-3/16 in
- Material:
- Plastic
- Size:
- 5 gal