8 hp Honda Recycle Pump

Part #R3711HBL  |  Item #2343123  |  Manufacturer Part #3711HBL

Horsepower:

8 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Horsepower: 8 hp

Material: Cast Iron

Maximum Pressure: 125 psi

RPM: 750