1250 gal Poly Septic Tank with Baffle
1250 gal Poly Septic Tank with Baffle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 1250 gal
- Height:
- 51 in
- Length:
- 148 in
- Material:
- Plastic
- Weight:
- 560 lb
- Width:
- 62 in