DESCRIPTION

  • Automatic die head with through-the-head oiling
  • Easy to clean plastic chip tray
  • Includes 1 gal threading oil
  • Light weight and portable
  • No load RPM: 40
  • Quick and easy ball detent die feature
  • Strong 1 HP motor
  • Sturdy oil pump with high flow power and adjustable fluid quantity
  • Will thread plastic-coated conduit

Rothenberger 1/2 - 2 in. 115 V Thread Machine with Die

R63004

Horsepower:

SPECIFICATIONS

Height
13 in
Horsepower
1 hp
Length
21 in
Pipe Capacity
1/2 in - 2 in
Power Source
Electric
RPM
40
UL Listed
Yes
Volts
115V
Watts
1150

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY