DESCRIPTION

  • Double-sided blade and ratchet support
  • Ideally meshed cutting curve
  • Lockable and releasing lever
  • Pin-point precision without deformation
  • Secure grip handle
  • V-edge blade for pin point precision
  • Wide pipe support

Rothenberger RoCut® 42TC Plastic Pipe Shear

ROT52000

Cutting Capacity:

SPECIFICATIONS

Application
Plastic Pipe
Blade Material
Stainless Steel
Collection
RoCut®
Color Finish
Red
Cutting Capacity
1-5/8 in
Depth
4-7/10 in
Length
12 in
Material
Stainless Steel
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY