DESCRIPTION

  • Double-sided blade and ratchet support
  • Ideally meshed cutting curve
  • Lockable and releasing lever
  • Pin-point precision without deformation
  • Secure grip handle
  • V-edge blade for pin point precision
  • Wide pipe support

Rothenberger RoCut® 50TC Plastic Pipe Shear

ROT52010

Cutting Capacity:

SPECIFICATIONS

Application
Plastic Pipe
Blade Material
Stainless Steel
Collection
RoCut®
Color Finish
Red
Cutting Capacity
2 in
Depth
1 in
IsAcceptableImage
Length
14 in
Material
Stainless Steel
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY