DESCRIPTION

  • Easy closing action for strong seal
  • Instant temporary repair
  • No tools required
  • Reusable
  • Tested to 100 psi

Rothenberger Kibosh® Emergency Pipe Replacement Bulk

R80012

Pipe Capacity:

SPECIFICATIONS

Collection
Kibosh®
Color Finish
Black
Length
3 in
Pipe Capacity
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY