DESCRIPTION

  • Automatic, controlled opening of the blade at the push of a button
  • Minimum effort during cutting
  • Pin-point precision without deformation
  • Precise right-angled cuts
  • Secure grip handle
  • Shear arms lockable in transport position
  • V-edge blade for pin point precision

Rothenberger RoCut® Plastic Pipe Shear

R52030

Cutting Capacity:

SPECIFICATIONS

Blade Material
Stainless Steel
Collection
RoCut®
Color Finish
Red
Cutting Capacity
2-1/2 in
Depth
1 in
Length
14 in
Material
Stainless Steel
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY