1-5/8 in. PVC, PP, PE, PEX, PB, and PVDF Pipe Cutter

You last purchased this on
 
Rothenberger

RoCut® 1-5/8 in. PVC, PP, PE, PEX, PB, and PVDF Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rothenberger

RoCut® 1-5/8 in. PVC, PP, PE, PEX, PB, and PVDF Pipe Cutter

  • Fast #
  • Part #ROT52000
  • Item #1674751
  • Manufacturer Part #52000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wide pipe support
  • Ideally meshed cutting curve
  • Pin-point precision without deformation
  • Double-sided blade and ratchet support
  • V-edge blade for pin point precision
  • Secure grip handle
  • Lockable and releasing lever
  • Requires Certification

Specifications

Adjustable:
No
Application:
CPVC, PB, PE, PEX, PP, PVC, PVDF
Blade Material:
Stainless Steel
Collection:
RoCut®
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
1-5/8 in
Depth:
4-7/10 in
GSA Approved:
No
Handle Material:
Rubber
IAPMO Listed -:
No
Length:
8 in
Material:
Plastic
Number of Tools Included:
1
Portable:
No
Tool Type:
Pipe Cutter
UL Listed:
No