DESCRIPTION

  • Features superior hardware for faster, easier installation
  • For use with valve hand wheel diameters from 19-1/4" to 22"
  • Furnished complete with sprocket wheel, chain guide, set collar, clamp set and installation instructions

Roto Hammer Hand Wheel Diameter Chain Operator

RCLDI

Diameter:

21-1/2 in

SPECIFICATIONS

Diameter
21-1/2 in
Material
Metal
Valve Size
22 in

Starting at
$296.14
EACH
  • QUANTITY