800 gal. Top Water Tank

You last purchased this on
 
Rotoplastics Trinidad

800 gal. Top Water Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rotoplastics Trinidad

800 gal. Top Water Tank

  • Fast #
  • Part #RCT800
  • Item #1792597
  • Manufacturer Part #CT 800
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
800 gal
Diameter:
61 in
End Connection Location:
Top
Height:
88-1/2 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Storage Tank