Poly Bulk Truck in Black

Part #RF36BKXBFA6UNN  |  Item #7677385  |  Manufacturer Part #F36-BKX-BFA-6UNN

$637.73 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 36 cu ft

Color Finish: Black

Depth: 47 in

Height: 54-3/4 in

Length: 50-1/2 in

Material: Steel

Width: 28 in