DESCRIPTION

Royal Basket Trucks Poly Bulk Truck

RF36XBFC6UNN

Color/Finish

 

SPECIFICATIONS

Capacity
36 cu ft
Color Finish
Blue
Depth
47 in
Height
54-3/4 in
Length
50-1/2 in
Material
Steel
Type
WWCVL3860N16
Width
28 in

Print

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS