PVC Hamper in Green

Part #RF24EEXH1F3ULN  |  Item #7677255  |  Manufacturer Part #F24-EEX-H1F-3ULN

Color/Finish: Green

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 6.5 cu ft

Color Finish: Green

Color Finish Category: Greens

Depth: 29-3/4 in

Height: 34 in

Length: 19 in

Material: [Mesh, Plastic]

Material Type: PVC

Type: RAC509

UL Listed: No

Width: 19-3/4 in