Steel and Poly Truck Spring Lift in White
Steel and Poly Truck Spring Lift in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 31-1/2 in
- Material:
- Steel
- Weight:
- 8 lb
- Width:
- 19 in