Steel and Vinyl Knockdown Basket Truck with Wood Base in Blue
Steel and Vinyl Knockdown Basket Truck with Wood Base in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 14.9 cu ft
- Color Finish Name:
- Blue
- Depth:
- 27-1/2 in
- Height:
- 34 in
- Length:
- 36 in
- Material:
- Steel, Plastic, Wood
- Material Type:
- Vinyl
- Weight:
- 37 lb
- Width:
- 26 in