Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Red
Steel and Vinyl Permanent Liner Basket Truck with Wood Base in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 19.4 cu ft
- Color Finish Name:
- Red
- Depth:
- 30 in
- Height:
- 36-1/2 in
- Length:
- 40 in
- Material:
- Steel, Plastic, Wood
- Material Type:
- Vinyl
- Weight:
- 41 lb
- Width:
- 28 in