Top Tray Divider Kit in Beige

Part #RF55TNXHHDABC  |  Item #7677306  |  Manufacturer Part #F55-TNX-HHD-ABC

Color/Finish: Beige

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Beige

Color Finish Category: Neutrals

Height: 11 in

Length: 30-1/2 in

Material: Steel

Type: RF55TNXHHDABC