Top Tray Divider Kit in Black

Part #RF55BKXHHDABC  |  Item #7677353  |  Manufacturer Part #F55-BKX-HHD-ABC

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 11 in

Length: 30-1/2 in

Material: Steel

Type: RF55BKXHHDABC