Towel Station in Black

Part #RF42KKXTSA4ULN  |  Item #7677349  |  Manufacturer Part #F42-KKX-TSA-4ULN

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 79 in

Length: 42 in

Material: Mesh

Type: RF42KKXTSA4ULN

Weight: 72