Towel Station in Blue

Part #RF42BBXTSA4ULN  |  Item #7677376  |  Manufacturer Part #F42-BBX-TSA-4ULN

Color/Finish: Blue

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue

Color Finish Category: Blues

Height: 79 in

Length: 42 in

Material: Mesh

Type: RF42BBXTSA4ULN

Weight: 72