Towel Station in Green

Part #RF42EEXTSA4ULN  |  Item #7677368  |  Manufacturer Part #F42-EEX-TSA-4ULN

Color/Finish: Green

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Green

Color Finish Category: Greens

Height: 79 in

Length: 42 in

Material: Mesh

Type: RF42EEXTSA4ULN

Weight: 72