Towel Station in White

Part #RF42WWXTSA4ULN  |  Item #7677232  |  Manufacturer Part #F42-WWX-TSA-4ULN

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Height: 79 in

Length: 42 in

Material: Mesh

Type: RF42WWXTSA4ULN

Weight: 72