Vinyl Hamper in Black

Part #RF00KKXHBK  |  Item #7677233  |  Manufacturer Part #F00-KKX-HBK

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 30 gal

Color Finish: Black

Color Finish Category: Blacks

Height: 30 in

Length: 16 in

Material: Plastic

Material Type: Vinyl

Type: JJWM8CB

UL Listed: No