Vinyl Hamper in Green

Part #RF00EEXHBK  |  Item #7677273  |  Manufacturer Part #F00-EEX-HBK

Color/Finish: Green

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 30 gal

Color Finish: Green

Color Finish Category: Greens

Height: 30 in

Length: 16 in

Material: Plastic

Material Type: Vinyl

Type: JJRT8500NL

UL Listed: No