Vinyl Hamper in Grey

Part #RF00GGXHBK  |  Item #7677312  |  Manufacturer Part #F00-GGX-HBK

Color/Finish: Grey

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 30 gal

Color Finish: Grey

Color Finish Category: Greys

Height: 30 in

Length: 16 in

Material: Plastic

Material Type: Vinyl

Type: JJWM8CD

UL Listed: No