Vinyl Hamper in Red

Part #RF00RRXHBK  |  Item #7677313  |  Manufacturer Part #F00-RRX-HBK

Color/Finish: Red

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 30 gal

Color Finish: Red

Color Finish Category: Reds

Height: 30 in

Length: 16 in

Material: Plastic

Material Type: Vinyl

Type: JJP910CB

UL Listed: No