Size M Latex Disposable Gloves in White (Box of 100 , Case of 10 Boxes)
Size M Latex Disposable Gloves in White (Box of 100 , Case of 10 Boxes)
Package Quantity Info:
CA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- USDA approved for food handling
- Superior puncture and tear resistance
- Powder-free
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- General Purpose, Exam, Powdered, Disposable
- Material:
- Latex
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 5 mil