Royal
M Size Polyethylene Plastic Gloves
Part #RPPRDPG100M | Item #4712295 | Manufacturer Part #RPP RDPG-100M
$191.23
per CASE
Glove Size:
Product Details
- Straight cuff wrist
Specifications
Color Finish: Clear
Glove Size: M
Glove Type: Food Service
Material: Plastic
Material Type: Polyethylene
Reusable: No
Thickness: 5 mil