DESCRIPTION

  • Unflanged duct board insulated box

Royal Metal 10 in. Insulation Fiberglass Box

SHMIBFGTR610R

MORE SIZES AVAILABLE

  • PRICE

    WIDTH

     

SPECIFICATIONS

Depth
4-1/2 in
Length
10 in
Material
Fiberglass
Width
6 in