DESCRIPTION

Royal Metal 12 x 8 in. 4-1/2 in. Deep Flanged Insulation Metal Box

SHMFIBMTR612XR

MORE SIZES AVAILABLE

  • PRICE

    HEIGHT

     

SPECIFICATIONS

Depth
4-1/2 in
End Connection 1
Flanged
Height
8 in
Length
12 in
Material
Metal
Width
8 in