Royal Metal 12 x 8 in. Flanged Insulation Metal Box SHMFIBMTR612XN

DESCRIPTION

  • Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets, has rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange
  • Collar is 3 1/2" tall roll-formed 30-gauge Steel with 1/4" roll-formed beading

Royal Metal 12 x 8 in. Flanged Insulation Metal Box

SHMFIBMTR612XN

Height:

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Depth
3-1/2 in
End Connection 1
Flanged
Gauge
30
Height
7 in
Length
12 in
Material
Metal
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS