DESCRIPTION

Royal Metal 14 x 8 in. Flanged Insulation Metal Box

SHMFIBMTR614XN

MORE SIZES AVAILABLE

  • PRICE

    HEIGHT

     

SPECIFICATIONS

Depth
3-1/2 in
End Connection 1
Flanged
Height
8 in
Length
14 in
Material
Metal
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday