DESCRIPTION

Royal Metal 16 in. Flange Insert Box with Gasket

R526R6G1616

MORE SIZES AVAILABLE

  • PRICE

    WIDTH

     

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Length
16 in
Material
Steel
R value
R6
Width
16 in