16 in. x 16 in. Insert Box with 1 in. Flange and Gasket
16 in. x 16 in. Insert Box with 1 in. Flange and Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Duct S-T-R Type:
- Insulated Box
- Duct Size:
- 16 in x 16 in
- Gauge (metal):
- 30 ga
- Height:
- 3-1/2 in
- Length:
- 18 in
- Material:
- Steel
- R value:
- R6
- Width:
- 18 in