DESCRIPTION

Royal Metal 8 in. Flanged Insulation Fiberglass Box

SHMFIBFGTR6XR

Width:

SPECIFICATIONS

Depth
4-1/2 in
End Connection 1
Flanged
Length
8 in
Material
Fiberglass
Width
4 in

Starting at
Call for Pricing
  • QUANTITY