DESCRIPTION

  • Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets, has rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange
  • Flat top duct board
  • Galvanized steel construction

Royal Metal 8 in. Flanged Insulation Metal Box

SHMFIBFGTR6XN

MORE SIZES AVAILABLE

  • PRICE

    WIDTH

     

SPECIFICATIONS

Depth
3-1/2 in
End Connection 1
Flanged
Length
8 in
Material
Metal
Width
4 in