DESCRIPTION

Royal Metal 8 x 4 in. Flanged Insulation Fiberglass Box

SHMFIBFGTR6XPR

  • PRICE

    HEIGHT

     

SPECIFICATIONS

Depth
4-1/2 in
End Connection 1
Flanged
Height
4 in
Length
8 in
Material
Fiberglass
Width
4 in