DESCRIPTION

Royal Metal 8 x 4 in. Flanged Insulation Metal Box

SHMFIBFGTR6XPN

MORE SIZES AVAILABLE

  • PRICE

    HEIGHT

     

SPECIFICATIONS

Depth
3-1/2 in
End Connection 1
Flanged
Height
5 in
Length
8 in
Material
Metal
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday