DESCRIPTION

  • 30-gauge, 1-1/2" width without holes
  • ASTM-A653 CS Type-B Galvanized Steel, G-30 coating, LFQ chemical treatment

Royal Metal Products 1-1/2 in. 30 ga Hanger Strap

SHMHS30J100

Length:

SPECIFICATIONS

Gauge
30.0
Length
100 ft
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY