DESCRIPTION

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity

Royal Metal Products 10 ft. 30 ga Galvanized Steel Pipe

R10112030

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
10 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY