Royal Metal Products
10 in. 28 ga Duct Board Collar with Damper
Part #R310F10 | Item #3292584 | Manufacturer Part #310F10
Call for Pricing
Diameter:
10 inHow to get it:
Product Details
- Starting collars are assembled with 1/8" x 1/8" Zinc-coated Steel rivets and are rolled formed with 1 1/2" crimp and 3/8" convex beads for branch duct connection
- Damper is Duro Dyne Rapit Regulator 5-piece with handle
- Flange is 1" wide and corrugated for added durability
- Material: Type-B Galvanized Steel
Documents
Specifications
ASTM Specifications: ASTM A653 CS Type B
Diameter: 10 in
Duct Shape: Round
Gauge: 28
Height: 6 in
Material: Galvanized Steel