DESCRIPTION

Royal Metal Products 10 x 10 in. Trunk Duct

SHMTD1010

Length:

SPECIFICATIONS

Height
10 in
Length
48 in
Material
Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY