10 x 4 x 24 in. Reversible Plaster Frame

Part #RPF41024  |  Item #3293149  |  Manufacturer Part #PF41024

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plaster frame

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Depth: 10 in

Gauge: 30

Height: 6 in

Length: 24 in

Material: Galvanized Steel

Width: 4 in