DESCRIPTION

  • Oval Stack Head, 10" x 6" x 4"

Royal Metal Products 10 x 6 in. Oval Stack

R224106

Diameter:

SPECIFICATIONS

Diameter
4 in
Duct Shape
Oval
Gauge
28
Height
13 in
Length
10 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY